Beli fluke 117 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Electicians Combo Kit
    Mulai

    Rp13.999.900

    FLUKE Electicians Combo Kit
    Deskripsi:
    Having the right tools for the job is essential. Having them when you need them is even better. Arrive on every jobsite prepared with the Fluke 117/323 electricians multimeter and clamp meter combo kit. The two test tools give you the power of a versatile, rugged multimeter combined with a fast-acting, general-purpose clamp meter.Whether you work in residential electricity or commercial electrical, both of these test tools are a good fit for the work you need to complete. The kit includes- Fluke 117 digital multimeter- Fluke 323 clamp meter- Tl175 test leads- TPAK ToolPak magnetic meter hanger- Soft carrying caseThe Fluke 117 digital multimeter is built to make your life easier with features like:- Non-contact voltage detection- AutoV/LoZ function- Min/Max/Average readings- Frequency measurements- Capacitance measurementsIn order to ensure you're ready to go on many jobsites, the 117 is certified for use in CAT III 600 V environments.The Fluke 323 clamp meter is a good basic troubleshooting tool for commercial and residential electricians. It includes true rms measurements, optimized ergonomics and a large display for efficient troubleshooting. The small clamp is designed to make measurements in tight cable compartments easier on you and it's ideally suited for current measurements up to 400 A or voltage measurements up to 600 V.Together, the Fluke 117 Electrician's Multimeter and 323 True-rms Clamp Meter give electricians easy to use, time-saving tools for your work.
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V (FLK117); CAT III 600 V; CAT IV 300 V (FLK323)
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Current Range/Resolution (μA): 600.0 / 0.1
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Response: True RMS
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Current Range/Resolution (μA): 600.0 / 0.1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Diode Test Range/Resolution (V): 2.00 / 0.001
    • Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
    • Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
    • Size (mm): 167x84x46 (FLK117); 207x75x34 (FLK323)
    • Voltage (V): Max. 600 (between any terminal and earth ground)
  2. FLUKE Electricians Multimeter with Non Contact Voltage (Multitester)
    Mulai

    Rp8.899.900

    FLUKE Electricians Multimeter with Non Contact Voltage (Multitester)
    Deskripsi:
    Fluke 117: Compact digital multimeter designed for electriciansThe Fluke 117 Electricians Multimeter is a compact, CAT III 600 V, True-rms meter that includes an easy-to-use interface with a bright backlight for darker worksites. It saves you time and enables you to move from job to job more quickly. With a quick turn of the dial you can get measurements for:- Resistance- Continuity- Frequency- Capacitance- Min/Max/AverageFor the everydayA digital multimeter designed to be hauled everywhere with you, part of your everyday tools. The 117 is built for demanding applications like:- Commercial buildings- Hospitals- SchoolsNon-contact voltage detectionKeep yourself safer with integrated VoltAlert technology. Fast, go/no go non-contact voltage detection built into your multimeter saves you from having to carry around or find an extra tool to get the work started.Automatic AC/DC selectionSet the dial and get your measurement quickly with AutoVolt. This automatic AC/DC voltage selector makes it easier for you to get the measurement you need and move on quicker.
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Current Range/Resolution (μA): 600.0 / 0.1
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Current Range/Resolution (μA): 600.0 / 0.1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Diode Test Range/Resolution (V): 2.00 / 0.001
    • Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
    • Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
    • Size (mm): 167x84x46
  3. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  4. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp11.999.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    -Equipped with functions that are required to troubleshoot or repair the HVAC(heating, ventilating, air conditioning)system.-Detection Method:True Effective Value Type (RMS).-Power supply:Laminated type 9V dry batteryx1 (accessory).-A large white LED backlight
    atribut:
    • DC Voltage: 600V
    • AC Voltage (V): 600
    • Resistance (MΩ): 40
    • Alternating Current (A): 400
    • Detection Method: True Effective Value Type (RMS)
    • Direct Current: 10A
    • Maximum Display: 6000 counts
    • WxDxH (mm): 85x46x167
  5. FLUKE Clamp Meter with Minimum Resolution
    Mulai

    Rp6.099.900

    FLUKE Clamp Meter with Minimum Resolution
    atribut:
    • Category: Measurement = CAT III 600V
    • Dimensions (mm): 162.4x58.2x30.5
    • Dust/Water Protection: IP40
    • Included Accessories: Soft case, 3 x AAA batteries, TL75 test lead
    • Maximum Measuring Conductor Diameter (mm): 37
    • Resistance (Ω): 400.0/4000
    • Voltage (V): 600 (AC)
  6. SAFETY JOGGER Sepatu Safety Sneakers Low Cut Organic S1P SRC (Sepatu Proyek)
    Mulai

    Rp579.900

    SAFETY JOGGER Sepatu Safety Sneakers Low Cut Organic S1P SRC (Sepatu Proyek)
    Deskripsi:
    Sepatu berwar abu, yang memiliki bahan cotton, antistatic, tahan terhadap tusukan hingga 1100N sehingga kaki anda tetap aman dan terlindungi, terdapat shock proof, toecap yang terbuat dari steel yang mampu menahan beban hingga 1.5ton sehingga jari-jari kaki anda tetap aman, Sole yang terbuat dari PU/PU.
    atribut:
    • Sole: PU/PU
    • Lining: Cotton
    • Insole: Latex
    • Mid Sole: Steel
    • Standards: EN ISO 20345:2011
    • Toe Cap: Steel Cap
  7. FLUKE Industrial True RMS Heavy Duty Multimeter (Multitester)
    Mulai

    Rp19.999.900

    FLUKE Industrial True RMS Heavy Duty Multimeter (Multitester)
    Deskripsi:
    The 87V MAX contains all the trusted features of the most popular digital multimeter used today, the Fluke 87V, and then some. From wet, dusty or dark environments to long days, the 87V MAX was designed to help you finish the most on a work site. It features a unique function for accurate voltage and frequency measurements on variable frequency motor drives (VFDs) and other electrically noisy equipment; using true-rms ac voltage and current for accurate measurements on non-linear signals. Fluke's most rugged digital multimeter. The 87V MAX is built with an IP67 rated, industrial-strength case and a removable holster. The holster doubles as a test probe holder for easier, one-handed operation. This meter is fully waterproof and dust proof keep working reliably no matter where your job takes you.
    atribut:
    • Power: Three AA batteries. 800 hours typical, without backlight
    • Size (cm): 6.0x10.1x21.5
    • Operating Altitude: 2000 m
  8. FLUKE Multimeter Digital Rugged (Multitester)
    Mulai

    Rp20.999.900

    FLUKE Multimeter Digital Rugged (Multitester)
    Deskripsi:
    -Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10A
    atribut:
    • AC Current (A): 0.0000001 - 10
    • AC Voltage (V): 0.0001 - 1000
    • Battery Life (hour): 800
    • Battery Type: Three AA batteries
    • Capacitance (μF): 0.001 - 9999
    • DC Current (A): 0.0000001 - 10
    • DC Voltage (V): 0.0001 - 1000
    • Drop Test (ft): 10 drop test
    • Dustproof/waterproof Rating: IP 67
    • External protection: Rubber holster
    • Frequency (Hz): 0.5 - 199990
    • Maximum Display: 6000
    • Mine Safety: MSHA Approved
    • Resistance (ohm): 0.1 - 50000000
    • Safety Rating: CAT IV 600 V/CAT III 1000 V
    • Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
    • Temperature (°C): -200 to +1090
  9. FLUKE Log Recording Multimeter For Rms Type Electronic Equipment (Multitester)
    Mulai

    Rp29.999.900

    FLUKE Log Recording Multimeter For Rms Type Electronic Equipment (Multitester)
    atribut:
    • Weight (g): 870.9
    • Lifespan: 100 hours minimum, 200 hours in logging mode
    • Dimensions (mm): 222x102x60
    • Battery: 6 AA alkaline batteries (NEDA15AIECLR6)
    • Relative Humidity: 0-90% (0-37 degrees Celsius), 0-65% (37-45 degrees Celsius), 0-45% (45-55 degrees Celsius)
    • Operating/Storage Temperature (°C): -20 to + 55 / -40 to +60
  10. Daikin Air Conditioner Standard Malaysia (AC / Pendingin Udara)
    Mulai

    Rp5.799.900

    Daikin Air Conditioner Standard Malaysia (AC / Pendingin Udara)
    atribut:
    • Cooling Capacity (PK): 1
    • Color: White
    • Refrigrant Type: R32
    • Power (W): 780
    • Capacity Cooler (BTU/hour): 9000
    • Dimensions (H x W x D) (mm): 228x800x206
    • SNI License: Yes
    • SNI Number: PCS 00431.01
  11. FLUKE True-RMS AC/DC Clamp Meters
    Mulai

    Rp7.299.900

    FLUKE True-RMS AC/DC Clamp Meters
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  12. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  13. Sherlock Paku Rivet
    27%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp8.900

    Sherlock Paku Rivet
    Deskripsi:
    Sekrup kayu untuk menggabungkan kayu yang lunak, Berbahan dasar Alumunium.
  14. monotaro.id Kain Lap Majun Perca Lembaran Warna (Cleaning Cloth)
    Rating:
    96% of 100
    (9)
    Mulai

    Rp5.900

    monotaro.id Kain Lap Majun Perca Lembaran Warna (Cleaning Cloth)
    Deskripsi:
    Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.
    atribut:
    • Color: Assorted Color
    • Type: Lembaran
    • Use for: Serap Air, Minyak, Oli, etc
    • Material: Katun Campuran
  15. FLUKE Clamp Meters
    Mulai

    Rp26.999.900

    FLUKE Clamp Meters
    Deskripsi:
    True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.Content :Clamp meter, Test Leads, Soft Case, User's Manual
    atribut:
    • DMM Response Type: True RMS
    • Current Measure AC Max (A): 1000
    • Jaw Opening Max (mm): 34
    • Dimensions (HxWxD) (mm): 249x85x45
    • Product Range: Fluke - 37x Series
  16. Wipro Swivel Only
    Mulai

    Rp40.900

    Wipro Swivel Only
    atribut:
    • Size (inch): 1.5
    • Type: Swivel
  17. FLUKE Clamp Meter Small
    Mulai

    Rp11.999.900

    FLUKE Clamp Meter Small
    atribut:
    • Accuracy: DC power = ±(2%+2.0kVA), ±(2%+20kVA)
    • Basic Accuracy: DC Current = ±(2%+5 counts); When using ZERO function, capacitance = ±(1%+5 counts)
    • Capacitance (μF): 100.0, 1000
    • Category: Measurement = CAT IV 600V / CAT III 1500V
    • Current Range (A): AC = 999.9
    • Dimensions (mm): 281x86x49
    • Dust/Water Protection: IP54
    • Function: Span check
    • Included Accessories: TP17500DC, i2500-18, magnetic strap, case, battery
    • Operating Temperature Range (°C): -10 to 50
    • Power Rating (kVA): DC = 600.0 (DC600.0V range), 1500 (DC 1500V range)
    • Storage Temperature Range (°C): -40 to +60
  18. Wipro Rigid Only
    Mulai

    Rp36.900

    Wipro Rigid Only
    atribut:
    • Type: Rigid
    • Size (inch): 1.5
Daftar Harga fluke 117 Terbaru November 2026
FLUKE Electicians Combo KitRp13.999.900
FLUKE Electricians Multimeter with Non Contact Voltage (Multitester)Rp8.899.900
FLUKE Multimeter DigitalRp3.799.900
FLUKE Multimeter Digital (Multitester)Rp11.999.900
FLUKE Clamp Meter with Minimum ResolutionRp6.099.900
YG1 Turning Inserts CNMG 80˚ NegativeRp759.900
SAFETY JOGGER Sepatu Safety Sneakers Low Cut Organic S1P SRC (Sepatu Proyek)Rp579.900
FLUKE Industrial True RMS Heavy Duty Multimeter (Multitester)Rp19.999.900
FLUKE Multimeter Digital Rugged (Multitester)Rp20.999.900
FLUKE Log Recording Multimeter For Rms Type Electronic Equipment (Multitester)Rp29.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait